Beli swan air compressor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)Deskripsi:Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksiatribut:
- Working Pressure (kg/cm²): 8
- Kabel: Without cable
- Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)Deskripsi:H Series. - Effective Cooling fans design to highly reduce the compression temperature. - Durable cast iron crankshaft and pump-excellent wear-resistance. - User-friendly-easy operation and maintenance. - Various options for different application.atribut:
- Working Pressure: 16kg/cm²
- Tank Capacity: 237L
- Swan Oil Free Silent CompressorDeskripsi:The low noise, oilless series of compressors are specially innovated to meet the most strict requirements for compressed air purity in dental and other various applications, to ensure their reliabilities and to be environmental friendly. Applications : Dental, Hospital, Pharmaceutical, Food and Beverages, Electronnic Productions and Others.
- Swan Compressor Oil Less Portable Type (Kompresor Angin)atribut:
- Working Pressure: 8-10kg/cm²
- Swan TS Series Screw Air CompressorDeskripsi:Swan Screw Compressor TS Series are equipped with high efficient Airend, robust electric motor, precise oil filter, modular air suction system, and friendly control panel, etc, to make the whole unit performance outstanding and remarkable.atribut:
- Power (kW): 22
- Power (HP): 30
- Pressure (Kg/Cm²): 7 / 10 / 13
- F.A.D (m³/minute): 3.5 / 2.85 / 2.4
- Voltage and Frequency (Hz): 50
- Cooling Method: Air-Cooled
- Drive System: Belt-drive
- Air Delivery Connection (inch): 1
- Dimension LxWxH (mm): 780x950x1100
- Weight (kg): 410
- Discharge Temperature: Enviromental Temp +13 degree C
- HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatisatribut:
- Maximum Pressure (kg/cm²): 9.5
- Shark Kompresor Udara Otomatis+MotorDeskripsi:Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
- Swan Oil-less Air CompressorDeskripsi:High quality components. Reliable and easy maintenance. Low noise, high efficiency filter to reduce noise. Equipped with anti-vibration pad to achieve low vibration. High efficient motor with built-in over-current protector and over-heat protection inside. Air discharge tube is made of stainless steel.atribut:
- Power (kW/hp): 1.1 / 1.5
- Capacity FAD (L/minute): 200
- Capacity (FAD) (cfm): 7
- Pressure (kg/cm): 16
- Pressure (psi): 230
- Tank Capacity (L) : 50
- Voltage (V/Phase): 220 / 1
- LAKONI Kompresor Angin Direct DrivenDeskripsi:Lakoni tipe Imola merupakan kompresor portable yang tepat digunakan untuk pengecatan menggunakan spraygun, menggunakan paku tembak, untuk pompa ban dan kegunaan-kegunaan lainnya.atribut:
- Voltage (V): 180-220
- Baldor Air Compressor A Series Fix-Speedatribut:
- Ambient Temperature (°C): -5 to +40
- RYU Kompresor AnginDeskripsi:- The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
Daftar Harga swan air compressor Terbaru March 2026
| Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin) | Rp5.999.900 |
| Swan Compressor Air Cooled Heavy Duty Portable N Series | Rp44.999.900 |
| Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin) | Rp31.999.900 |
| Swan Oil Free Silent Compressor | Rp8.399.900 |
| MultiPro Kompresor Angin Starter Tali (Kompresor Pressure) | Rp3.099.900 |
| Swan Oil Free Compressor | Rp6.799.900 |
| Swan Compressor Oil Less Portable Type (Kompresor Angin) | Rp63.999.900 |
| Swan TS Series Screw Air Compressor | Rp139.999.900 |
| HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis | Rp14.999.900 |
| HITACHI Kompresor Angin Oil Free Bebicon - Otomatis | Rp25.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102540572-1.jpg)

/P102540581-1.jpg)

/P103067553-1.jpg)

/P102540606-1.jpg)






%20VBC-EME%20series%20(Kompresor%20Angin)/P101005491-1.jpg)